Mirari 10x12 in. Gray Glossy Glass Fish-shaped Mosaic Wall Tile (4.25 sq ft/case) 5PK

  • Mfr # APLMNC8806GRA

  • Zoro # G822811157


product price:  $298.99
/pk 5, $59.80/ea
Free Shipping & Returns

Key Features

Finish
Glossy
Shape
Arabesque, Fan
Color
Gray
Coverage Area
4.25 Sq. ft/ Carton
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLMNC8806GRA
Zoro #
G822811157
UPC #
199793001186
Country of Origin
China

Dimensions

Width
10 in
Size
10 in x 12 in
Length
12 in

Details

Finish
Glossy
Shape
Arabesque, Fan
Color
Gray
Coverage Area
4.25 Sq. ft/ Carton
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Material
Stone
Style
Fish-shaped

Description

Mirari 10x12 in. Gray Glossy Glass Fish-shaped Mosaic Wall Tile (4.25 sq ft/case, 5-Pack). This gray fan-shaped glass tile brings movement and elegance to any wall it touches. Its curved form catches light in shifting tones of charcoal and silver, creating a layered effect that feels both sculptural and refined. The glossy surface amplifies reflection, giving the pattern a fluid look that changes throughout the day. Designed for bathroom walls, shower surrounds, or feature panels, it blends artistic flair with the practicality of glass; easy to clean, moisture-resistant, and naturally luminous. Use it to add visual texture behind a vanity mirror or as a statement accent above a freestanding tub. Because it withstands heat up to 150 deg F, it also works beautifully as a fireplace border or kitchen backsplash. The subtle contrast between gray and white makes it versatile across modern, transitional, and spa-inspired interiors. Pair it with matte black, brushed steel, or soft beige finishes for a space that feels balanced, calm, and unmistakably upscale.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.