Mirari 12x12 in. Blue, Gray Glossy Glass Herringbone Mosaic Wall Tile (4.59 sq ft/case) 5PK

  • Mfr # APLMNC8812MAA

  • Zoro # G722811196


product price:  $240.99
/pk 5, $48.20/ea
Free Shipping & Returns

Key Features

Style
Herringbone
Width
12 in
Size
12 in x 12 in
Shape
Herringbone
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLMNC8812MAA
Zoro #
G722811196
UPC #
199793001247
Country of Origin
China

Dimensions

Width
12 in
Size
12 in x 12 in
Length
12 in

Details

Style
Herringbone
Shape
Herringbone
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Finish
Glossy
Material
Stone
Color
Blue, Gray
Coverage Area
4.59 Sq. ft/ Carton

Description

Mirari 12x12 in. Blue, Gray Glossy Glass Herringbone Mosaic Wall Tile (4.59 sq ft/case, 5-Pack). Make a statement with this Blue Herringbone Glass Mosaic Tile, where bold color meets timeless geometry. The deep marine tone brings richness and sophistication, while the glossy glass surface enhances light reflection for a vibrant, polished effect. The herringbone layout adds a sense of rhythm and depth, turning any wall into a refined focal point. Perfect for kitchen backsplashes, shower walls, accent panels, and fireplace surrounds, this mosaic blends durability with contemporary style. Its mesh-mounted design ensures smooth installation, while the saturated navy hue pairs beautifully with brass hardware, white marble, or natural wood accents. Ideal for indoor and commercial wall applications, it withstands heat up to 150 deg F and maintains its lustrous finish over time. Whether used across full walls or as a feature strip, it instantly elevates the mood of any space. Pair with white cabinetry and gold accents for a classic coastal look, or combine with dark grout and matte black fixtures for a modern, moody contrast.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.