Mirari 12x12 in. Gray Glossy Glass 3D Geometric Subway Mosaic Wall Tile (4.79 sq ft/case) 5PK

  • Mfr # APLMNC8805GRA

  • Zoro # G322811183


original price:  $240.99 , new price: $204.99 , 14 percent off
new price:  $204.99
/pk 5, $41.00/ea
Free Shipping & Returns

Key Features

Style
3D Geometric Subway
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Size
12 in x 12 in
Width
12 in
Coverage Area
4.79 Sq. ft/ Carton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLMNC8805GRA
Zoro #
G322811183
UPC #
199793001179
Country of Origin
China

Dimensions

Size
12 in x 12 in
Width
12 in
Length
12 in

Details

Style
3D Geometric Subway
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Coverage Area
4.79 Sq. ft/ Carton
Shape
Brick
Color
Gray
Finish
Glossy
Material
Recycled Glass

Description

Mirari 12x12 in. Gray Glossy Glass 3D Geometric Subway Mosaic Wall Tile (4.79 sq ft/case, 5-Pack). The gray geometric subway glass tile reimagines the classic subway look with a modern twist. Instead of flat rectangles, its angular pattern creates bold movement and depth across the wall. The mix of soft white and charcoal gray brings contrast and structure, while the glossy finish reflects light with a polished edge. Perfect for bathroom walls, kitchen backsplashes, or shower surrounds, this tile adds rhythm and visual interest without overwhelming the space. Each sheet is mesh-mounted for easy installation and tight grout lines that keep the pattern crisp. Made from durable glass, it resists moisture and heat, making it equally suited for indoor and light commercial applications. Pair it with matte fixtures or natural wood for balance, or with stainless accents for a sharper, architectural finish. This isn’t your standard subway tile it’s a bold upgrade for spaces that deserve more dimension and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products