
Mirari 12x12 in. Gray Glossy Glass Herringbone Mosaic Wall Tile (4.59 sq ft/case) 5PK
Mfr # APLMNC8808GRA
Zoro # G522811204
product price:Â $240.99
/pk 5, $48.20/ea
Free Shipping & Returns
Key Features
Width
12 in
Finish
Glossy
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Shape
Herringbone
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLMNC8808GRA
Zoro #
G522811204
UPC #
199793001209
Country of Origin
China
Dimensions
Width
12 in
Size
12 in x 12 in
Length
12 in
Details
Finish
Glossy
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Shape
Herringbone
Color
Gray
Material
Porcelain
Coverage Area
4.59 Sq. ft/ Carton
Style
Herringbone
Description
Mirari 12x12 in. Gray Glossy Glass Herringbone Mosaic Wall Tile (4.59 sq ft/case, 5-Pack). Add depth and modern character to your space with this Smoky Gray Herringbone Glass Mosaic Tile. The bold contrast of deep gray tones and silver edges brings a sleek, architectural look that instantly elevates walls and backsplashes. Its classic herringbone layout introduces dynamic movement, while the glossy finish reflects light for a touch of subtle drama. Crafted from high-quality glass and mesh-mounted for easy installation, this mosaic is ideal for kitchen backsplashes, shower walls, vanity surrounds, and accent panels. The design suits both residential and commercial interiors, offering durability and sophistication in equal measure. The reflective surface enhances brightness even in compact spaces, and its versatile gray palette pairs effortlessly with chrome fixtures, marble countertops, or darker cabinetry for contrast. Use this herringbone pattern behind open shelving or a statement range hood to create a focal wall. For a refined touch, frame it with brushed steel trims or pair it with matte black accessories for a bold, high-contrast look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.