Mirari 12x12 in. Gray, Silver Glossy Glass 3D Geometric Subway Mosaic Wall Tile, 5PK

  • Mfr # APLMNC8801BLA

  • Zoro # G722810236


original price:  $240.99 , new price: $204.99 , 14 percent off
new price:  $204.99
/pk 5, $41.00/ea
Free Shipping & Returns

Key Features

Shape
Brick
Length
12 in
Coverage Area
4.79 Sq. ft/ Carton
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Size
12 in x 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLMNC8801BLA
Zoro #
G722810236
UPC #
199793001131
Country of Origin
China

Dimensions

Length
12 in
Size
12 in x 12 in
Width
12 in

Details

Shape
Brick
Coverage Area
4.79 Sq. ft/ Carton
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Material
Recycled Glass
Style
3D Geometric Subway
Finish
Glossy
Color
Gray, Silver

Description

Mirari 12x12 in. Gray, Silver Glossy Glass 3D Geometric Subway Mosaic Wall Tile (4.79 sq ft/case, 5-Pack). The Geometric Blanc Glass Mosaic Tile transforms ordinary walls into a visual centerpiece. Each piece features angled facets that play with depth, creating a 3D diamond pattern that shifts as light moves across the surface. Shades of white, silver, and soft gray blend seamlessly, giving the tile a sculptural and sophisticated look that complements both modern and transitional interiors. Crafted from premium glass with a high-gloss finish, this mosaic enhances brightness and adds a reflective touch that visually enlarges smaller spaces. Mounted on a mesh backing for quick and precise installation, each 12x12" sheet covers nearly one square foot, making it a practical choice for designers and homeowners alike. Perfect for kitchen backsplashes, feature walls, vanity surrounds, and shower accents, it brings depth and elegance without overwhelming the room. The glass material resists stains, humidity, and discoloration, ensuring lasting beauty even in wet areas. Pair it with brushed nickel fixtures or dark quartz counters for a dramatic contrast, or keep it subtle with white cabinetry for a clean architectural look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products