Mirari 12x12 in. Gray, Silver Glossy Glass Herringbone Mosaic Wall Tile (4.59 sq ft/case) 5PK

  • Mfr # APLMNC8804BLA

  • Zoro # G122811154


product price: $240.99
/pk 5, $48.20/ea
Free Shipping & Returns

Key Features

Color
Gray, Silver
Coverage Area
4.59 Sq. ft/ Carton
Shape
Herringbone
Material
Recycled Glass
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLMNC8804BLA
Zoro #
G122811154
UPC #
199793001162
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Size
12 in x 12 in

Details

Color
Gray, Silver
Coverage Area
4.59 Sq. ft/ Carton
Shape
Herringbone
Material
Recycled Glass
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Style
Herringbone
Finish
Glossy

Description

Mirari 12x12 in. Gray, Silver Glossy Glass Herringbone Mosaic Wall Tile (4.59 sq ft/case, 5-Pack). Bring a refined rhythm to your interiors with this Silver Herringbone Glass Mosaic Tile. The sleek, interlocking chevron pattern combines luminous silver and soft gray tones, creating a modern take on a timeless layout. Each piece catches light beautifully, giving walls an elegant shimmer that shifts with every angle. Crafted from glossy glass and mounted on mesh for easy installation, this mosaic is ideal for kitchen backsplashes, bathroom walls, vanity surrounds, and fireplace accents. The smooth, reflective surface enhances brightness and depth, while its cool-toned palette pairs effortlessly with both warm neutrals and polished metal finishes. Designed for indoor walls and shower applications, it withstands heat zones up to 150 deg F and works well for both residential and commercial spaces seeking a contemporary edge. Use it to elevate a minimalist kitchen with stainless steel fixtures, or add contrast behind white cabinetry for a crisp, graphic statement. For a softer effect, complement with warm wood accents or matte black hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products