Mirari 9x11 in. Blue, Gray Glossy Glass 3D Trapezoid Mosaic Wall Tile (3.28 sq ft/case) 5PK

  • Mfr # APLMNC8811MAA

  • Zoro # G422811182


product price:  $290.99
/pk 5, $58.20/ea
Free Shipping & Returns

Key Features

Shape
Hexagon
Length
11 in
Coverage Area
3.28 Sq. ft/ Carton
Width
9 in
Size
9 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLMNC8811MAA
Zoro #
G422811182
UPC #
199793001230
Country of Origin
China

Dimensions

Length
11 in
Width
9 in
Size
9 in x 11 in

Details

Shape
Hexagon
Coverage Area
3.28 Sq. ft/ Carton
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Style
3D Trapezoid
Material
Color Body Porcelain
Color
Blue, Gray
Finish
Glossy

Description

Mirari 9x11 in. Blue, Gray Glossy Glass 3D Trapezoid Mosaic Wall Tile (3.28 sq ft/case, 5-Pack). Make a bold statement with this Deep Blue 3D Trapezoid Glass Mosaic Tile, where geometry meets ocean-inspired color. The sculpted pyramid-like surface plays with light and shadow, giving walls a captivating sense of motion. Shades of marine blue and silver add depth and contrast, creating a refined yet daring aesthetic that instantly elevates any room. Crafted from durable glass and mesh-mounted for straightforward installation, this mosaic is ideal for accent walls, shower niches, bathroom vanities, and statement kitchen backsplashes. The glossy finish enhances brightness while the dimensional form adds architectural flair that draws the eye. Perfect for indoor wall applications and heat zones up to 150 deg F, this design works beautifully in both residential and commercial interiors where modern artistry meets timeless elegance. Pair with brushed nickel or chrome hardware for a clean, coastal-modern vibe, or contrast with white countertops and light cabinetry for a crisp, nautical-inspired finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products