Mirari 9x11 in. Gray, Silver Glossy Glass 3D Trapezoid Mosaic Wall Tile (3.28 sq ft/case) 5PK

  • Mfr # APLMNC8803BLA

  • Zoro # G522811167


product price:  $261.99
/pk 5, $52.40/ea
Free Shipping & Returns

Key Features

Size
9 in x 11 in
Shape
Hexagon
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Finish
Glossy
Style
3D Trapezoid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLMNC8803BLA
Zoro #
G522811167
UPC #
199793001155
Country of Origin
China

Dimensions

Size
9 in x 11 in
Width
9 in
Length
11 in

Details

Shape
Hexagon
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Countertop
Finish
Glossy
Style
3D Trapezoid
Coverage Area
3.28 Sq. ft/ Carton
Color
Gray, Silver
Material
Recycled Glass

Description

Mirari 9x11 in. Gray, Silver Glossy Glass 3D Trapezoid Mosaic Wall Tile (3.28 sq ft/case, 5-Pack). Bring sculptural drama to your space with this Silver Mist Geometric Glass Mosaic Tile. Each piece features an angular, gem-like surface that catches the light from every direction, creating a bold yet sophisticated 3D effect. The soft silver-white tones with icy gray reflections bring a modern edge while staying neutral enough to complement any palette. Crafted from high-gloss glass and mounted on mesh for easy installation, these sheets make an elegant choice for bathroom walls, kitchen backsplashes, vanity surrounds, and accent niches. The faceted geometry adds movement and dimension, transforming plain surfaces into artful focal points. Designed for interior use, it’s durable, moisture-resistant, and ideal for commercial walls, steam areas, and heat zones up to 150 deg F. This tile pairs beautifully with brushed nickel fixtures, white marble counters, and contemporary wood cabinetry, adding a touch of understated luxury. Let the pattern shine behind open shelving or as a vertical accent panel. Pair it with soft lighting to emphasize its reflective texture and subtle metallic sheen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products