
Montara 24x48 in. Beige Matte Porcelain Stone-like Texture Large Tile (15.5 sq ft/case) 2PK
Mfr # APLMON88BGE2448
Zoro # G422810178
original price:Â $272.99 , new price: $231.99 , 15 percent off
new price:Â $231.99
/pk 2, $116.00/ea
Free Shipping & Returns
Key Features
Coverage Area
15.5 Sq. ft/ Carton
Material
Ceramic
Size
24 in x 48 in
Color
Beige
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLMON88BGE2448
Zoro #
G422810178
UPC #
199793001254
Country of Origin
Italy
Dimensions
Size
24 in x 48 in
Length
48 in
Width
24 in
Details
Coverage Area
15.5 Sq. ft/ Carton
Material
Ceramic
Color
Beige
Shape
Rectangle
Finish
Matte
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Style
Stone-like Texture
Description
Montara 24x48 in. Beige Matte Porcelain Stone-like Texture Large Wall and Floor Tile (15.5 sq ft/case, 2-Pack). Bring the calm of coastal stone into your home with this large-format beige porcelain tile, inspired by the sun-washed cliffs and sandy hues of the Mediterranean. The surface carries a subtle stone-like texture, offering both visual depth and a gentle, natural touch underfoot. Its matte finish softens the light, creating a warm, tranquil atmosphere that pairs beautifully with neutral palettes or coastal-inspired decor. Beyond its inviting look, this tile is crafted for durability and performance. The dense porcelain body resists moisture, stains, and everyday wear; perfect for bathrooms, kitchens, living spaces, and outdoor patios. The texture also adds a reassuring grip, making it practical for both dry and damp areas while still feeling refined and smooth to the touch. Each piece captures slight tonal variations that echo real stone, giving walls and floors a timeless, organic feel. The rectified edges allow for tight, clean lines, enhancing the spacious look of any room. Pair it with warm wood, brushed brass, and soft linens for a modern coastal retreat, or combine it with grey tones and concrete finishes for a minimalist urban spa. The result is a tile that feels grounded, natural, and quietly luxurious; an effortless blend of comfort and craftsmanship.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.