Montara 24x48 in. Black Matte Porcelain Stone-like Texture Large Tile (15.5 sq ft/case) 2PK

  • Mfr # APLMON88BLK2448

  • Zoro # G022810233


original price:  $272.99 , new price: $231.99 , 15 percent off
new price:  $231.99
/pk 2, $116.00/ea
Free Shipping & Returns

Key Features

Finish
Matte
Shape
Rectangle
Style
Stone-like Texture
Width
24 in
Coverage Area
15.5 Sq. ft/ Carton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLMON88BLK2448
Zoro #
G022810233
UPC #
199793001285
Country of Origin
Italy

Dimensions

Width
24 in
Size
24 in x 48 in
Length
48 in

Details

Finish
Matte
Shape
Rectangle
Style
Stone-like Texture
Coverage Area
15.5 Sq. ft/ Carton
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Material
Porcelain
Color
Black

Description

Montara 24x48 in. Black Matte Porcelain Stone-like Texture Large Wall and Floor Tile (15.5 sq ft/case, 2-Pack). Bold yet beautifully understated, this 24x48 deep charcoal porcelain tile captures the quiet drama of natural stone with a softly weathered texture. Its surface has a subtle organic grain that adds movement and depth, giving walls and floors a rich tactile finish without feeling heavy. The matte tone sits between graphite and volcanic black, creating a versatile backdrop that complements warm neutrals, brass accents, or light oak cabinetry. It’s a perfect match for modern living spaces, spa-style bathrooms, or moody kitchen floors, where contrast brings out character. The surface feels refined, gently textured for slip resistance yet smooth enough for everyday comfort. This porcelain tile is built to handle both indoor and outdoor use, offering excellent resistance to moisture, heat, and wear. Think of it as the foundation for a modern urban loft or a minimalist coastal retreat. Pair it with soft linen walls for calm contrast, or continue it from floor to wall for a seamless architectural effect that never goes out of style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.