Splendor 24x48 in. Sage Jade Green Honed Porcelain Veincut Large Tile (15.5 sq ft/case) 2PK
- Mfr # IMP88JADVND2448
- Zoro # G022810172
product price:
$
231.99
/pk of 2, $116.00/ea
Sold in multiples of 4 pks for
$927.96
Free Shipping & Returns
Key Features
Length
48 in
Width
24 in
Size
24 in x 48 in
Material
Porcelain
Style
Veincut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMP88JADVND2448
- Zoro #
- G022810172
- UPC #
- 198219534376
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Sage Jade Green
- Style
- Veincut
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Shape
- Rectangle
- Finish
- Honed
- Coverage Area
- 15.5 Sq. ft/ Carton
Dimensions
- Length
- 48 in
- Width
- 24 in
- Size
- 24 in x 48 in
Description
Splendor 24x48 in. Sage Jade Green Honed Porcelain Veincut Large Wall and Floor Tile (15.5 sq ft/case, 2-Pack). The Serene Jade Vein tile brings nature’s artistry indoors with flowing linear veins that move gracefully across the surface. The soft blend of sage jade and warm pearl undertones creates a luxurious banded effect reminiscent of polished onyx. Its vein-cut pattern gives every piece a sense of direction and movement perfect for creating spa-like walls, grand living areas, or feature installations. Rendered in a Soft Sage Green shade, the honed porcelain finish adds depth without glare, giving the tile a refined stone look while remaining easy to maintain. Each large-format slab (24x48) enhances visual continuity, ideal for open spaces that need both serenity and scale. Built for indoor walls and light-traffic floors, it offers excellent resistance to water, stains, and thermal shock, making it a reliable choice for bathrooms, steam rooms, and accent walls. Pair it with brushed brass, oak cabinetry, or creamy neutrals to elevate its tranquil green veining.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.