Multicolor 12 in x 12 in Glass, Resin Glossy, Textured Wall Mosaic Tile 5 sqft/case, 5PK

  • Mfr # APLMOK88006A

  • Zoro # G611320204


product price:  $264.99
/pk 5, $53.00/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
0.31 in
Color
Multicolor
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLMOK88006A
Zoro #
G611320204
UPC #
840175528424
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
0.31 in

Details

Color
Multicolor
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Material
Glass, Resin
Shape
Penny Round
Finish
Glossy, Textured
Coverage Area
5 sq. ft

Description

Looking to add a colorful touch to your interior design? Intriguing, fun and surprising, this mosaic tile will make you think outside the box! Its a riotous juxtaposition of color and texture which is perfect for eclectic interior designs that embody richness and abundance. It delivers a pleasing unpredictability for you to create a unique space that looks like no other. Combining color and movement, this mosaic tile brings a dynamic feel into any shower, bathroom or kitchen design. It adds multiple colors into your design in one step - whether you choose to go full on scale with an accent wall or or limit its use with a decorative niche, accent border or floor detail. This resin and glass tile is perfect to blend with a variety of other colors for a more visually stimulating look. Put an eclectic twist on a modern glass backsplash with this fun, unexpected graphic tile. Mesh backing allows tile to be cut in pieces to be used as a border. This is your tile to create an artistic look in your home that cant be replicated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.