
Nacreous 12 in. x 12 in. Glossy Beige Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
Mfr # APLPE88BG304A
Zoro # G011637414
original price:Â $227.99 , new price: $204.99 , 10 percent off
new price:Â $204.99
/pk 20, $10.25/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Beige
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLPE88BG304A
Zoro #
G011637414
UPC #
840175581122
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Beige
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
If you're looking for a brilliant wall tile that will make your space look bright and cheery, yellow tiles will create a warm welcome for your guests. These shiny yellow tiles have the power to lift and energize - a favorite bathroom tile as a vanity or shower backsplash. It has the ability to evoke a slightly intimate feel and add interest to an otherwise all-white setting. To enhance warmth in a minimalist bath or kitchen space, this luminous glass tiles are worth considering for added depth, dimension and color that your spac might need. Approved for indoor and outdoor installations in your home or commercial design, our glass mosaics are stain and water resistant that you can install them in environment without the worries of maintenance and upkeep..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.