
Nacreous 12 in. x 12 in. Glossy Royal Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 10PK
Mfr # APLPE88BL516A
Zoro # G411637779
original price:Â $213.99 , new price: $192.99 , 9 percent off
new price:Â $192.99
/pk 10, $19.30/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLPE88BL516A
Zoro #
G411637779
UPC #
840175581207
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Create surfaces that channel the beauty of ocean waters with a reflective modern surface. This high gloss polished glass tile displays a rainbow-inspired reflective finish that slightly shimmers from every angle, creating a chic glam feel in any setting. It brings a calm feel to your space with its aquatic blue shade that makes you feel at the sea, while making sure that your design is attractive and unique. Our glass mosaic is the perfect glossy tile to add a modern feel to your coastal-style kitchen as a stain-resistant backsplash. Nonporous glass will not absorb spills or splatters, making this tile a great choice for busy households. Looking to add a burst of color to your space in smaller doses? This mosaic tile can accentuate a contemporary bathroom that needs a pop of color. Be it an accent strip that runs vertically on your walls, or a touch of decorative color inside a shower niche. Approved for submerged areas, let this blue mosaic dress up a dazzling pool area that's fit for a luxurious outdoor project..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.