
Nacreous 12 in. x 12 in. Glossy Shimmer Black Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
Mfr # APLPE88BK902A
Zoro # G911637354
product price:Â $287.99
/pk 20, $14.40/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLPE88BK902A
Zoro #
G911637354
UPC #
840175581139
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Black
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Sometimes, we all need to let our dark side out. We made this possible with our dark green glass mosaic tile. Hot and trendy glass surface makes a splash with a deep green palette. With a bold shade reminiscent of a dark forest, it will showcase your wild side in an instant. The reflective finish mimics the appearance of light bouncing off the green river waters, giving the surface added brightness and visual texture. Throw this tile on any wall or floor in your space and your decor will make a dramatic impact in no time. Ready to take a walk on the wild side in your bathroom? Welcome this glass tile into your shower, or decorate your vanity surround to give your space the unpredictability of nature. This glass tile will protect your walls from splashes with stain and water-resistant surface while showcasing a daring and cozy atmosphere. Grid pattern allows for extra slip resistance which means you can safely use this glass tile for your wet rooms. Be it your next flooring tile for the shower, bathroom , entryway or commercial areas, these tiles will bring depth and dimension to any residential or commercial area with its exotic dark palette..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.