
Nacreous 12 in. x 12 in. Glossy Sky Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
Mfr # APLPE88BL514A
Zoro # G111637864
original price:Â $227.99 , new price: $205.99 , 9 percent off
new price:Â $205.99
/pk 20, $10.30/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLPE88BL514A
Zoro #
G111637864
UPC #
840175581184
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Bring the exotic tropical island feeling to your home with a blue glossy glass tile. In relaxing shade that matches the crystal clear waters, your tile design will bring to mind a vacation at the Caribbean. The polished body is perfect to give your surfaces a little extra shine - a great way to make small rooms look larger too. The iridescent beauty of glass along with the rainbow-like reflections on the surface create a tile design that captivates anyone looking at it. Dreaming of a tropical vacation this year? Why not create the same cool feeling right in your own backyard with a beautiful blue swimming pool design. This blue mosaic is perfect to use in submerged areas for a sea-inspired decor, or as a vibrant pool waterline that catches the eyes right away. Sure to make a statement when used alone or mixed with other glass tiles, our glass mosaic is suitable for interior and exterior walls as well as low and high-traffic floor applications. Make this shiny blue mosaic a dazzling option for your next tiling project in your space..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.