Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nimbus 17.6 in. x 47 in. Matte Multicolor Ceramic Rectangle Wall Tile 22.98 sq. ft./case, 4PK

  • Mfr # PAT88PATDECA

  • Zoro # G411637618


product price: $553.99
/pk 4, $138.50/ea
Sold in multiples of 4 for $2,215.96
Item requires special delivery charges. A $37.50 per item surcharge will be applied.

Key Features

Length
47 in
Width
17.6 in
Thickness
7.94mm
Tile Use
Recommended Use: Bathroom wall, Shower wall, Kitchen backsplash and more
Size
17.6 in x 47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT88PATDECA
Zoro #
G411637618
UPC #
840175584345
Country of Origin
Spain

Dimensions

Length
47 in
Width
17.6 in
Thickness
7.94mm
Size
17.6 in x 47 in

Details

Color
Multicolor
Tile Use
Recommended Use: Bathroom wall, Shower wall, Kitchen backsplash and more
Material
Ceramic
Shape
Rectangle
Finish
Matte
Application
Indoor
Coverage Area
22.98

Description

Bring a bold and artistic touch to your interiors with the Patina Patchwork Deco 18x48 ceramic wall tile. Featuring a stunning array of multicolor patterns with a matte finish, this large-format tile creates an eye-catching statement perfect for bathrooms, showers, kitchen backsplashes, accent walls, and commercial interiors. The substantial variation (V4) gives every installation a unique, handcrafted feel, while rectified edges allow for minimal grout lines and a sleek, contemporary finish. Designed exclusively for wall applications, this tile offers excellent stain resistance and a durable surface that’s easy to clean and maintain. Transform your walls into a vibrant canvas with this versatile and stylish decorative tile that elevates any space with its rich, eclectic charm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products