Nimbus 17.6 in. x 47 in. Textured Maastricht Blue Ceramic Rectangle Wall Tile 17.23 sqft/case, 3PK

  • Mfr # PAT88FORCOBA

  • Zoro # G811637942


product price:  $414.99
/pk 3, $138.33/ea
Sold in multiples of 5 for $2,074.95
Additional $30.00 delivery surcharge applies per item.
See details

Key Features

Length
47 in
Width
17.6 in
Thickness
7.94mm
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Shower wall, Kitchen backsplash and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT88FORCOBA
Zoro #
G811637942
UPC #
840175584291
Country of Origin
Spain

Dimensions

Length
47 in
Width
17.6 in
Thickness
7.94mm
Size
17.6 in x 47 in

Details

Color
Blue
Tile Use
Recommended Use: Bathroom wall, Shower wall, Kitchen backsplash and more
Material
Ceramic
Shape
Rectangle
Finish
Textured
Application
Indoor/Outdoor
Coverage Area
17.23

Description

Introducing the magnificent Maastricht Blue textured ceramic wall tile – a truly stylish and modern addition to spaces of all kinds! This remarkable wall tile is perfect for indoor applications, making it ideal for residential or commercial spaces. Its textured surface creates a natural and inviting atmosphere in bathrooms, showers, bar areas, kitchens, and other places in your home.
The high-quality material ensures lasting beauty and performance for your interior projects. This fantastic blue wall tile is also extremely versatile; with its size and innovative texture, it can be used in a variety of vertical applications. From shower walls to kitchen backsplashes and accent walls, this textured ceramic tile is built to impress with its trendy style that adds an unbeatable contemporary look.
Bursting with trendiness and quality craftsmanship, this beautiful tile is guaranteed to make any room feel vibrant and aesthetically appealing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.