Nimbus 17.6 in. x 47 in. Textured Pearl White Ceramic Rectangle Wall Tile 17.23 sq. ft./case, 3PK

  • Mfr # PAT88WHTDECA

  • Zoro # G911637651


product price: $362.99
/pk 3, $121.00/ea
Sold in multiples of 5 for $1,814.95
Additional $30.00 delivery surcharge applies per item.
See details

Key Features

Length
47 in
Width
17.6 in
Thickness
7.94mm
Color
White
Tile Use
Recommended Use: Bathroom wall, Shower wall, Kitchen backsplash and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT88WHTDECA
Zoro #
G911637651
UPC #
840175584352
Country of Origin
Spain

Dimensions

Length
47 in
Width
17.6 in
Thickness
7.94mm
Size
17.6 in x 47 in

Details

Color
White
Tile Use
Recommended Use: Bathroom wall, Shower wall, Kitchen backsplash and more
Material
Ceramic
Shape
Rectangle
Finish
Textured
Application
Indoor
Coverage Area
17.23

Description

Are you looking to create a stunning and modern look in your home? Look no further than this pearl white color textured ceramic wall tile. Imagine being able to experience the luxurious and high-end feel of new white tile designs while also having the satisfaction of knowing that it comes with the famous durability of ceramic tile. This versatile ceramic tile is textured for beauty, giving off an eye-catching appeal suitable for any room in your home. By using this product, you will be able to create a beautiful bathroom look that looks delicate and romantic but is also resilient and long-lasting. It is perfect for both big areas such as bathrooms, showers, kitchens back shotguns and small areas such as features walls and accents walls without library feeling overcrowded or cluttered.
  • Dimension: Tile: 17.6x47", Thickness: 7.94 mm, Sq ft per sheet: 5.74, Sheets per box: 3, Sq ft per box: 17.23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.