Seville 5 x 5 in. Matte Light Gray Porcelain Cross Wall and Floor Tile 5.31 sq ft/case, 34PK
- Mfr # TNG88CRGRYA
- Zoro # G615830280
Key Features
Specifications
Details
- MFR #
- TNG88CRGRYA
- Zoro #
- G615830280
- UPC #
- 840175593903
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Light Gray
- Shape
- Cross
- Finish
- Matte
Dimensions
- Length
- 4.72 in
- Width
- 4.72 in
- Thickness
- 0.31 in
Description
A muted light gray matte finish makes this cross-shaped porcelain tile a versatile design element that balances subtlety with sophistication. The soft gray tone exudes calmness and pairs effortlessly with neutral palettes, bold accents, or natural materials, making it a favorite for modern, industrial, and minimalist interiors. The bold "X" shape isn’t just trendy—it’s a design statement that invites creativity, whether for striking geometric patterns on walls or a unique, textured look on floors. Its durability matches its style, with slip resistance (R9), stain resistance, and frost-proof construction. Perfect for everything from sleek indoor walls to hardworking high-traffic floors, this tile also thrives in wet areas like showers, pool surrounds, and even steam rooms. Think of this as the backdrop for your dream space—whether it’s a clean-lined bathroom, a contemporary kitchen backsplash, or a stylish outdoor patio. Durable, easy to maintain, and effortlessly chic, this light gray tile is where timeless meets trendy.
- Tile Dimension: 4.72 x 4.72 in., thickness: 7.95 mm, sq ft per sheet: 0.16, sheets per box: 34, sq ft per box: 5.31
- Porcelain material with Matte finish
- Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.