Nubes 10x10 Thassos Honed Snow White Marble Hexagon Wall and Floor Tile 2.95 sq ft/case, 5PK

  • Mfr # APLMKN88G30HA

  • Zoro # G315830238


product price:  $162.99
/pk 5, $32.60/ea
Free Shipping & Returns

Key Features

Width
10 in
Thickness
0.38 in
Finish
Honed
Length
10 in
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLMKN88G30HA
Zoro #
G315830238
UPC #
840175592326
Country of Origin
China

Dimensions

Width
10 in
Thickness
0.38 in
Length
10 in

Details

Color
Snow White
Finish
Honed
Material
Marble
Shape
Hexagon

Description

Say hello to sleek sophistication with the Thassos Honed Marble Hexagon Tile—where elegance meets durability. This tile, with its pristine white finish, will bring a touch of luxury to any space, all while remaining practical for everyday life. Its crisp, honed surface and classic hexagon shape make it a favorite for anyone wanting to spice up their walls or floors. Whether you're doing up a bathroom, sprucing up your kitchen backsplash, or upgrading your garage, this tile brings a bold statement without being over the top.
At 10” per sheet (0.59 sq. ft.), this tile is designed for versatility—perfect for light traffic floors, high traffic floors, or even shower walls and floors. It handles heat like a pro (up to 150°F), and doesn’t shy away from commercial spaces either. From shower walls to kitchen backsplashes, it’s got you covered. Best of all, its smooth, honed surface offers easy cleaning, making it a smart choice for those who want beauty with minimal effort.
So, go ahead—make your space shine with this timeless, American-made beauty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.