Regalia 12x12 White Porcelain Veining Wall and Floor Tile (13.56 sq ft/case), 14PK
- Mfr # VEL88BIA1212A
- Zoro # G421722328
Key Features
Specifications
Details
- MFR #
- VEL88BIA1212A
- Zoro #
- G421722328
- UPC #
- 198219534710
- Country of Origin
- Italy
- Material
- Porcelain
- Color
- White
- Tile Use
- Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
- Shape
- Marble-look Veining
- Finish
- Matte
- Coverage Area
- 13.56 sq. ft
Dimensions
- Length
- 11.81 in
- Width
- 11.81 in
- Thickness
- 9.65 mm
Description
A modern take on timeless stone, this 12x12 matte porcelain tile brings the soft elegance of Italian white marble to your favorite spaces. Its clean white surface is gently veined with wisps of Gray, mimicking the natural beauty of classic stone without the maintenance. The square format and subtle matte finish offer a fresh, understated look that works effortlessly across bathroom floors, shower walls, kitchen backsplashes, fireplace surrounds, and beyond. Durable, easy to clean, and endlessly versatile, this tile brings quiet luxury to both traditional and contemporary interiors. Pair it with brass, black, or wood accents for a space that feels elevated yet easygoing.
- Tile Dimension: 12x12 in, thickness: 9.65 mm, sq ft per sheet: 0.97, sq ft per box: 13.56, sheets per box: 14
- Porcelain material with Matte finish
- Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Frost Resistance, features V2 minimal variation for a smooth, consistent, and cohesive appearance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.