Palmera 9x9 Clay off-white Porcelain Floral Square Wall and Floor Tile (6.96 sq ft/case), 13PK

  • Mfr # APLCAT88CLYPET

  • Zoro # G621722319


product price:  $86.99
/pk 13, $6.69/ea
Free Shipping & Returns

Key Features

Length
8.78 in
Width
8.78 in
Thickness
9.65 mm
Material
Porcelain
Finish
Matte, Glossy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLCAT88CLYPET
Zoro #
G621722319
UPC #
198219534185
Country of Origin
Spain

Dimensions

Length
8.78 in
Width
8.78 in
Thickness
9.65 mm

Details

Material
Porcelain
Finish
Matte, Glossy
Coverage Area
6.96 sq. ft
Shape
Floral Square
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Color
Brown, White, Yellow

Description

Evoking the warmth of Mediterranean courtyards and the charm of hand-drawn motifs, Catalina Clay Petals offers a fresh yet nostalgic take on decorative porcelain tile. Its matte and glossy surface plays gently with light, highlighting the warm tones of soft brown, creamy yellow, and off-white. Inspired by sun-faded artisan stencils and floral latticework, each 9x9 tile showcases a petal-shaped medallion framed by rhythmic curves. Ideal for floors or walls across high-traffic interiors, patios, or spa-style bathrooms, it adds character to cafes, kitchens, and boutique-style powder rooms. Built with 5 unique faces, non-rectified edges, and strong DCOF performance, it’s as enduring as it is expressive - made for residential and commercial spaces where story and surface meet.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.