Palmera 9x9 Off-White Yellow Porcelain Floral Square Wall and Floor Tile (6.96 sq ft/case), 13PK
- Mfr # APLCAT88HAR
- Zoro # G221722252
Key Features
Specifications
Details
- MFR #
- APLCAT88HAR
- Zoro #
- G221722252
- UPC #
- 198219534192
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- White, Green, Yellow
- Tile Use
- Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
- Shape
- Square
- Finish
- Matte, Glossy
- Coverage Area
- 6.96 sq. ft
Dimensions
- Length
- 8.78 in
- Width
- 8.78 in
- Thickness
- 9.65 mm
Description
Inspired by coastal serenity and handcrafted heritage, this 9x9 porcelain tile captures the essence of Mediterranean artistry with a fresh, modern touch. Subtle sage greens and muted golds blossom across a soft white backdrop, forming a symmetrical motif that feels both nostalgic and refined. The blend of matte and glossy finishes brings gentle dimension to the surface, echoing the light of sun-drenched interiors. Non-rectified edges and artisanal detail evoke the charm of traditional encaustic tiles, while performance-driven specs - frost resistance, <0.5% water absorption, and DCOF >0.42 - equip it for high-traffic floors, steam rooms, shower walls, and even pool waterlines. Whether for a boutique cafe, kitchen floor, or breezy outdoor patio, this tile delivers timeless pattern with modern confidence.
- Tile Dimension: 9x9 in, thickness: 9.65 mm, sq ft per sheet: 0.54, sq ft per box: 6.96, sheets per box: 13
- Porcelain material with Matte, Glossy finish
- Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Frost resistant having 5 procelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.