Palmera 9x9 Green White Porcelain Star Square Wall and Floor Tile (6.96 sq ft/case), 13PK

  • Mfr # APLCAT88STRSAG

  • Zoro # G921722262


product price:  $79.69
/pk 13, $6.13/ea
Free Shipping & Returns

Key Features

Thickness
9.65 mm
Coverage Area
6.96 sq. ft
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Length
8.78 in
Width
8.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLCAT88STRSAG
Zoro #
G921722262
UPC #
198219534253
Country of Origin
Spain

Dimensions

Thickness
9.65 mm
Length
8.78 in
Width
8.78 in

Details

Coverage Area
6.96 sq. ft
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Color
White, Green, Beige
Shape
Star Square
Material
Porcelain
Finish
Matte-Layer Tech

Description

A modern nod to vintage Mediterranean floor art, this starburst tile anchors interiors and exteriors with quiet drama. Washed in a softened sage green atop a sun-aged white backdrop, its layered matte surface mimics artisan distressing without sacrificing durability. Each 9x9 porcelain piece features 40 distinct faces and subtle V2 variation for an authentic, timeworn appeal. Crafted for creative freedom, it’s suitable for everything from steam showers to fireplace surrounds, offering DCOF > 0.42 slip resistance, low water absorption, and frost performance that meets the demands of both design visionaries and seasoned contractors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products