Palmera 9x9 Terracotta Beige Porcelain Floral Square Wall and Floor Tile (6.96 sq ft/case), 13PK

  • Mfr # APLCAT88SNDFLW

  • Zoro # G121722208


original price:  $86.99 , new price: $79.99 , 8 percent off
new price:  $79.99
/pk 13, $6.15/ea

Key Features

Length
8.78 in
Width
8.78 in
Thickness
9.65 mm
Material
Porcelain
Color
Beige, Terracotta
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLCAT88SNDFLW
Zoro #
G121722208
UPC #
198219534222
Country of Origin
Spain

Dimensions

Length
8.78 in
Width
8.78 in
Thickness
9.65 mm

Details

Material
Porcelain
Color
Beige, Terracotta
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Square
Finish
Matte, Glossy
Coverage Area
6.96 sq. ft

Description

Evoking the warm tranquility of Mediterranean courtyards, this decorative tile from the Palmera Collection brings a soft terracotta-beige base to life with delicate white inlays and curved floral motifs. Finished in a versatile mix of matte and glossy textures, the 9x9 porcelain tile channels hand-painted tradition with digitally crafted precision. With 40 unique faces and non-rectified edges, each tile offers a natural, artisan feel. Ideal for residential or commercial walls, floors, showers, and steam rooms, itâ€s built to perform in both high-traffic and moisture-prone areas. Rated for frost resistance, thermal shock, and high DCOF, this tile thrives indoors and out. Pair with white or sand-colored grout to complete the vintage-modern look.


  • Tile Dimension: 9x9 in, thickness: 9.65 mm, sq ft per sheet: 0.54, sq ft per box: 6.96, sheets per box: 13
  • Porcelain material with Matte, Glossy finish
  • Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Frost resistant having 40 procelain faces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products