Shop APOLLO TILE
See all product information
Create Account
Regalia 24x24 in. Nero Black Matte Color Body Porcelain Marble-look Vein Large Tile, 4PK
- Mfr # APLVEL88NER2424
- Zoro # G922810197
product price:Â
$
169.99
/pk of 4, $42.50/ea
Sold in multiples of 4Â pks for
$679.96
Free Shipping & Returns
Key Features
Length
24 in
Width
24 in
Size
24 in x 24 in
Material
Porcelain
Style
Marble-look Vein
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLVEL88NER2424
- Zoro #
- G922810197
- UPC #
- 199793001506
- Country of Origin
- Italy
- Material
- Porcelain
- Color
- Black
- Style
- Marble-look Vein
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Shape
- Square
- Finish
- Matte
- Coverage Area
- 15.5 Sq. ft/ Carton
Dimensions
- Length
- 24 in
- Width
- 24 in
- Size
- 24 in x 24 in
Description
Regalia 24x24 in. Nero Black Matte Color Body Porcelain Marble-look Vein Large Wall and Floor Tile (15.5 sq ft/case, 4-Pack). The Nero 24x24 Tile captures the depth and drama of classic Italian marble with its bold black base and striking white veins. It draws inspiration from modern Milanese interiors, where dark stone finishes create elegant contrast and timeless appeal. Crafted from color body porcelain, it combines the luxurious look of marble with lasting strength and low maintenance. The matte surface softens the intensity of black, giving it a refined, contemporary edge that suits both minimalist and statement spaces. Its large format and rectified edges create seamless visual flow, ideal for living rooms, hotel lobbies, bathrooms, and feature walls. Resistant to frost, stains, and wear, it performs beautifully in both residential and light commercial settings. Paired with gold fixtures, warm lighting, or white marble accents, Velanza Nero adds sophistication and bold character to any interior.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.