Palmera 9x9 Terracotta Brown Porcelain Dotted Square Wall and Floor Tile (6.96 sq ft/case), 13PK
Mfr # APLCAT88CHCDOT
Zoro # G721722288
product price:Â $82.65
/pk 13, $6.36/ea
Free Shipping & Returns
Key Features
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Dotted Square
Coverage Area
6.96 sq. ft
Thickness
9.65 mm
Finish
Matte, Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLCAT88CHCDOT
Zoro #
G721722288
UPC #
198219534161
Country of Origin
Spain
Dimensions
Thickness
9.65 mm
Length
8.78 in
Width
8.78 in
Details
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Dotted Square
Coverage Area
6.96 sq. ft
Finish
Matte, Glossy
Material
Porcelain
Color
Brown, Terracotta
Description
Bring understated elegance to your space with this 9x9 porcelain tile from our Palmera Collection, designed with a soft terracotta-brown base and a charming dotted overlay that nods to vintage textile patterns. Its matte and glossy hybrid surface adds subtle variation, while the 40 unique faces ensure a dynamic, handcrafted look across floors or walls. Whether installed in a cafe, mudroom, or guest bath, this tile stands up to daily wear thanks to its high DCOF, low water absorption, and frost and thermal resistance. Perfect for both indoor and outdoor use - from commercial entryways to cozy steam rooms - it offers effortless charm with reliable performance. Suitable for wall, floor, shower, pool, and heated applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.