Shop APOLLO TILE
See all product information
Create Account
Regalia 24x24 in. Rosso Levanto Matte Color Body Porcelain Marble-look Vein Large Tile, 4PK
- Mfr # APLVEL88ROS2424
- Zoro # G422810192
product price:Â
$
169.99
/pk of 4, $42.50/ea
Sold in multiples of 4Â pks for
$679.96
Free Shipping & Returns
Key Features
Length
24 in
Width
24 in
Size
24 in x 24 in
Material
Porcelain
Style
Marble-look Vein
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLVEL88ROS2424
- Zoro #
- G422810192
- UPC #
- 199793001551
- Country of Origin
- Italy
- Material
- Porcelain
- Color
- Rosso Levanto
- Style
- Marble-look Vein
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Shape
- Square
- Finish
- Matte
- Coverage Area
- 15.5 Sq. ft/ Carton
Dimensions
- Length
- 24 in
- Width
- 24 in
- Size
- 24 in x 24 in
Description
Regalia 24x24 in. Rosso Levanto Matte Color Body Porcelain Marble-look Vein Large Wall and Floor Tile (15.5 sq ft/case, 4-Pack). The Rosso Levanto 24x24 Tile captures the essence of classic Italian interiors, where natural warmth meets quiet grandeur. Its rich red-brown base, streaked with soft white and taupe veins, evokes the depth of marble found in Tuscan villas and Mediterranean courtyards. Made from color body porcelain, it delivers the timeless charm of stone with superior durability and modern ease. The matte finish adds a velvety touch that balances drama with elegance, perfect for spaces meant to feel inviting yet sophisticated. Its large format and rectified edges create an uninterrupted flow of color and pattern, ideal for living room floors, fireplace surrounds, spa walls, and high-traffic hallways. Resistant to stains, frost, and wear, it performs beautifully in both residential and light commercial settings. Paired with warm woods, beige textiles, or brushed brass accents, Rosso Levanto brings a luxurious Old World energy to contemporary design, turning every surface into a statement of refined artistry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.