Palmera 9x9 Terracotta Brown Porcelain Floral Square Wall and Floor Tile (6.96 sq ft/case), 13PK

  • Mfr # APLCAT88CHCFLW

  • Zoro # G021722322


product price:  $86.99
/pk 13, $6.69/ea
Free Shipping & Returns

Key Features

Length
8.78 in
Width
8.78 in
Thickness
9.65 mm
Material
Porcelain
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLCAT88CHCFLW
Zoro #
G021722322
UPC #
198219534178
Country of Origin
Spain

Dimensions

Length
8.78 in
Width
8.78 in
Thickness
9.65 mm

Details

Material
Porcelain
Color
Brown, Terracotta
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Square
Finish
Matte, Glossy
Coverage Area
6.96 sq. ft

Description

Channeling the timeless charm of Spanish revival architecture, this porcelain tile evokes the earth-worn beauty of Mediterranean courtyards with its hand-drawn floral geometry and rustic brown palette. A matte-glossy blend finish creates visual interplay between smooth petal shapes and time-washed terracotta tones, offering a sense of age-old craftsmanship with a contemporary twist. Inspired by traditional artisan cement tiles, each 9x9 face is intentionally non-rectified and digitally varied across 40 porcelain prints to preserve the authentic handmade look. Ideal for statement floors or decorative walls in restaurants, kitchens, entryways, or hospitality spaces. Built for indoor and outdoor use, this durable tile is frost resistant, slip-tested (DCOF > 0.42), and withstands high traffic and commercial wear with ease. Recommended for floors, showers, patios, and even submerged installations with proper waterproofing.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products