Palmera 9x9 Terracotta Brown Porcelain Plain Square Wall and Floor Tile (6.96 sq ft/case), 13PK
- Mfr # APLCAT88CHCA
- Zoro # G221722337
Key Features
Specifications
Details
- MFR #
- APLCAT88CHCA
- Zoro #
- G221722337
- UPC #
- 198219534154
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Brown, Terracotta
- Tile Use
- Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
- Shape
- Square
- Finish
- Matte, Glossy
- Coverage Area
- 6.96 sq. ft
Dimensions
- Length
- 8.78 in
- Width
- 8.78 in
- Thickness
- 9.65 mm
Description
Inspired by the rich, earthy hues of sunbaked Mediterranean clay, this matte and glossy porcelain tile in deep chocolate brown delivers a grounded elegance with a handcrafted feel. Its softly weathered finish evokes artisanal terracotta, reimagined for contemporary American spaces. With 40 unique faces and non-rectified edges, this 9" square tile brings organic warmth and natural variation to shower walls, kitchen backsplashes, patios, and commercial floors alike. Resistant to frost, stains, and chemicals, and suitable for steam rooms and high-traffic zones, it's engineered for both beauty and durability. Ideal for homeowners, designers, and builders seeking a tactile, timeless surface with modern performance.
- Tile Dimension: 9x9 in, thickness: 9.65 mm, sq ft per sheet: 0.54, sq ft per box: 6.96, sheets per box: 13
- Porcelain material with Matte, Glossy finish
- Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Frost resistant having 40 procelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.