Aureole 8.66 in. x 9.84 in. Matte Jet Black and Brown Porcelain Hexagon Wall and Floor Tile (8.07 sq ft/case) - 18 Sheets
- Mfr # APLENC88GRFA
- Zoro # G414562078
Key Features
Specifications
Details
- MFR #
- APLENC88GRFA
- Zoro #
- G414562078
- UPC #
- 840175591664
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Jet Black and Brown
- Style
- Wall and Floor Tile; Small Format; Unglazed
- Tile Use
- Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Countertop; Outdoor; Entryway; Patio; Floor; Wall; Residential/Commercial
- Shape
- Hexagon
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 8.07
Dimensions
- Length
- 9.84 in
- Width
- 8.66 in
- Thickness
- 7.94 in
- Size
- 8.66 x 9.84
- Height
- 7.94
Description
A sleek, dark-gray stone-like center complemented by light-wood textured rims on three sides – doesn’t it capture the attention of every eye? Giving you an earthy feel with a hint of wood look and natural warmth are these 9 X 10 porcelain tiles. Easily add a touch of organic contrast and make your space stand out with a unique design feature. Having the utmost durability and resistance to daily wear and tear, these tiles are perfect for both residential and commercial walls and floors. With different kinds of orientations being possible, this hexagonal geometry allows for flexible design options and can be used in your kitchen, bathroom, shower area, patios, garage floors, and steam rooms. Why say no to the unique design and color of this 24-faced tile with pressed edges having a V2 slight variation? It adds up to the dynamicity of your space and the distinct hexagonal design allows for tighter placement, ensuring seamless transitions and lending an upscale look to any setting.
- Tile Dimension: 8.66 x 9.84 in., thickness: 7.94 mm, sq ft per sheet: 0.45, sheets per box: 18, sq ft per box: 8.07
- Porcelain material with Matte finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 subtle variation with 24 distinct porcelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.