Pearl And Glass Bubble 4.67 sq.ft 11.6 in. x11.6 in. Mosaic Tile, 5PK

  • Mfr # APLMOK99015EC110

  • Zoro # G009578118


product price:  $173.99
/pk 5, $34.80/ea
Free Shipping & Returns

Key Features

Length
11.6"
Width
11.6"
Thickness
0.31"
Color
White
Tile Use
bathroom walls, kitchen backsplash, shower walls, and more
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLMOK99015EC110
Zoro #
G009578118
UPC #
-
Country of Origin
China

Dimensions

Length
11.6"
Width
11.6"
Thickness
0.31"

Details

Color
White
Tile Use
bathroom walls, kitchen backsplash, shower walls, and more
Material
Glass, Shell, Mother of Pearl
Shape
Penny Round
Finish
Glossy, Matte

Description

  • •Weight and Dimension: Mosaic sheet 11.6 W x 11.6-in L, Thickness- 0.3125-in, Sq ft per sheet- 0.93, sheets per box- 5, Sq ft per box- 4.67
  • •Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
  • •Attached to a mesh backing for easy installation

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products