Mingles 12 in. x 12 in. Glossy White and Gray Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # MIX2088WH121A
- Zoro # G611637579
Key Features
Specifications
Details
- MFR #
- MIX2088WH121A
- Zoro #
- G611637579
- UPC #
- 840175581917
- Country of Origin
- China
- Color
- White
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
The tonal look of this white and gray tile is both on-trend and visually interesting for neutral design settings. It’s an easy way to bring dimension into a minimalist scheme without introducing a different pattern or color. The clean palette keeps things feeling fresh while the random shade variation adds a little more personality. Give your plain walls some oomph and treat it like a canvas by adding a neutral mosaic tile design. This mosaic tile will bring more dimension to your walls than a traditional white or gray paint while protecting your surfaces from spills and splatters with stain-resistant glass. Approved for indoor and outdoor installations as well as submerged areas like showers, pools and spas, these neutral tiles are polished and durable, making it a great subtle backdrop for modern to contemporary settings.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.