Pearl White 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # APLGP8802A

  • Zoro # G511320021


product price:  $159.99
/pk 10, $16.00/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
Pearl White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLGP8802A
Zoro #
G511320021
UPC #
840175526956
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
Pearl White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Glossy
Coverage Area
0.5 sq. ft

Description

This pencil tile trim is the perfect modern touch to any tiling job. Not only will it complete your glass tile backsplash with a professional finish, but it also covers the sharp edges or corners of a wall that can become a hazard. Installing a pencil tile around the edges will provide added buffer against raw ends and avoid tiles to break or chip. Perfect match to a white glass tile design where you want a sleek trim piece, this pencil liner is an elegant touch to your installation. Its thin sleek profile allows this glass pencil tile to establish almost a seamless look between two different tiles. It can provide a smooth transition between tiles and wall without disrupting the scheme. This style is perfect for a clean, minimalist finish in modern backsplash installations as well as contemporary interior tile designs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products