
Pearl White 12x12 Dolomite Marble Polished Subway Wall Tile 5 sqft/case, 5PK
Mfr # APLDC88B31A
Zoro # G111319975
product price: $195.99
/pk 5, $39.20/ea
Free Shipping & Returns
Key Features
Width
12 in
Thickness
0.37 in
Material
Marble
Shape
Basketweave
Color
Pearl White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLDC88B31A
Zoro #
G111319975
UPC #
840175525331
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
0.37 in
Details
Material
Marble
Shape
Basketweave
Color
Pearl White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
5 sq. ft
Description
Effortlessly turning any space into a work of art, this crisp white basket weave tile provides a dramatic backdrop to a wide range of decor and home designs. Attractive and timeless, Dolomite marble tile keeps any backsplash design clean and refined without overpowering the room. If you want to get a charming pattern without compromising the ageless beauty of white marble, this basket weave tile is an easy way to add that chic factor to your home. Its gorgeous earth-inspired color with wonderfully feather-like veins make sure that no two tiles are ever the same. These characteristics bring an understated sophistication to any project including vanity surrounds, accent walls or kitchen backsplashes. Introduce a catchy geometric pattern into a white bathroom while rendering an elegant natural stone look. Creating a sense of flow and added grip from the grout lines found in its pattern, this basket weave tile is the preferred choice for bathrooms, entryways and shower floors where you want to create flow with a slip-resistant property.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.