Pearl White 24 in x 48 in Porcelain Polished Floor and Wall Tile 15.48 sqft/case, 2PK

  • Mfr # IMPICALP2448

  • Zoro # G411319767


product price:  $180.99
/pk 2, $90.50/ea
Sold in multiples of 4 for $723.96
Free Shipping & Returns

Key Features

Length
48 in
Width
24 in
Thickness
0.4 in
Material
Porcelain
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMPICALP2448
Zoro #
G411319767
UPC #
840175530588
Country of Origin
Spain

Dimensions

Length
48 in
Width
24 in
Thickness
0.4 in
Height
1 in

Details

Material
Porcelain
Color
Pearl White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Wall
Shape
Field Tile
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
15.48 sq. ft

Description

Bring the unmatched beauty of Italian Calacatta Gold marble with a non-porous porcelain finish for a luxe and long-wearing design. This stone-looking porcelain field tile makes it possible to add the high-end appeal of fine marble slabs to your home with a durable surface that can stand up to heavy uses. Ideal for high foot traffic zones in commercial settings such as restaurants, hotels, retail spaces, or offices, this porcelain tile makes a grand statement in any space installed! This scratch-resistant porcelain tile is also a gorgeous choice for a residential home, whether you love the look of polished Calacatta marble showers at a more affordable price point, or want to add a large scale tiled living room wall, fireplace surround, or modern bathroom floor!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.