Piquet 2 in. x 10 in. Matte Blue Ceramic Picket Wall and Floor Tile 5.38 sq. ft./case, 44PK

  • Mfr # APLALF88BLUE

  • Zoro # G111637659


product price:  $73.89
/pk 44, $1.68/ea

Key Features

Length
10 in
Width
2 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
2 in x 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLALF88BLUE
Zoro #
G111637659
UPC #
840175541225
Country of Origin
China

Dimensions

Length
10 in
Width
2 in
Thickness
0.31 in
Size
2 in x 10 in

Details

Color
Stone Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Picket
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
5.38

Description

A trendy design that looks both familiar and fresh - this picket tile attracts attention in any residential or commercial project. It's an updated take on the classic subway tile, providing spaces with pattern and great visual detail. The eye-catching, geometric layout of this ceramic tile shares similarities with the look of a picket fence - perfect to add movement to the walls, floors and backsplashes. Update your kitchens, bathrooms or any other living area with a modern twist using this sleek picket tile. Straight vertical installation of this blue tile is a great choice if you want to make a small shower appear visually higher. Alternatively, its vertical installation works great on accent walls and serves as an exclusive focal point in any setting. This beautiful blue tile is a visual excitement to your interiors where you like some geometrical illusion. Let it enhance your kitchen backsplash area, bathroom wall, vanity surround or bedroom wall with the perfect personal touch. Finally, its stain-resistant finish makes this ceramic tile quite easy to clean and easy to maintain - Just a wipe with a clean wet cloth is all you'll need..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.