Piquet 2 in. x 10 in. Matte Gray Ceramic Picket Wall and Floor Tile 5.38 sq. ft./case, 44PK

  • Mfr # APLALF88GRAY

  • Zoro # G911637392


product price:  $73.89
/pk 44, $1.68/ea

Key Features

Length
10 in
Width
2 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
2 in x 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLALF88GRAY
Zoro #
G911637392
UPC #
840175541249
Country of Origin
China

Dimensions

Length
10 in
Width
2 in
Thickness
0.31 in
Size
2 in x 10 in

Details

Color
Gray
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Picket
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
5.38

Description

All aboard for this gray picket tile for a sleek modern aesthetic in design. Essentially a six-sided elongated hexagon, this picket tile is an innovative design choice in the tile world with a wide range of applications in residential and commercial settings. Inspired by the six-sided honeycomb shape but exaggerated with a long, slender form, it's a timeless choice for homes with a touch of contemporary feel. For those who love designing with neutral tones, this ceramic picket tile combines a soothing gray palette with a geometric appeal. Its versatility allows tile to easily blend into contemporary, modern, coastal, and traditional design settings. If you're remodeling your kitchen, bathroom or other living area, this picket tile will pull the whole look together with an eye-catching layout With a durable ceramic surface, this tile gives you the best of both worlds when it comes to ease and quality. Since ceramic is resistant to water and spills, this tile is a great option for showers, vanity surrounds, mudrooms, kitchens and more. If you want to keep up with the geometric tile trend with a neutral palette, this gray picket tile is the perfect choice for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.