Piquet 2 in. x 10 in. Matte Green Ceramic Picket Wall and Floor Tile 5.38 sq. ft./case, 44PK

  • Mfr # APLALF88BAHA

  • Zoro # G211637702


product price:  $73.89
/pk 44, $1.68/ea

Key Features

Length
10 in
Width
2 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
2 in x 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLALF88BAHA
Zoro #
G211637702
UPC #
840175541201
Country of Origin
China

Dimensions

Length
10 in
Width
2 in
Thickness
0.31 in
Size
2 in x 10 in

Details

Color
Moss Green
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Picket
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
5.38

Description

If you're in search of a unique tile idea that still has the essence of timeless style, this ceramic can be the perfect solution. Influenced by the iconic, long-lasting hexagon tile, its elongated format gives any space a distinctive, contemporary appearance. Create a clean and fresh backdrop in your home with a beautiful glossy green surface that is easy to clean and resistant to stains. Whether you use it as a patterned kitchen backsplash, shower statement wall or vanity surround, this picket tile elegantly transforms the room. With a horizontal installation, it can be a creative alternative for the classic subway tile while making smaller spaces look wider. Serene green tones with light grout will also help smaller rooms look airy and fresh. Looking to add a unique style to your interior walls? Get creative by using vertical picket tiles and create an optical illusion - perfectly suitable for kitchen, bathroom or shower walls with relatively less height. Emphasize its sleek pattern with a full-height statement wall in your residential or commercial space - such as the corner of a living area, entryway or lobby. Get a whole new feel to your space using it in light-traffic floors or backsplashes where you crave for a touch of pattern.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.