Piquet 2 in. x 10 in. Matte Pink Ceramic Picket Wall and Floor Tile 5.38 sq. ft./case, 44PK
- Mfr # APLALF88ROSE
- Zoro # G211637474
Key Features
Specifications
Details
- MFR #
- APLALF88ROSE
- Zoro #
- G211637474
- UPC #
- 840175541287
- Country of Origin
- China
- Color
- Blush Pink
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Material
- Ceramic
- Shape
- Picket
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 5.38
Dimensions
- Length
- 10 in
- Width
- 2 in
- Thickness
- 0.31 in
- Size
- 2 in x 10 in
Description
Add a touch of soft elegance to your space with pink picket tiles. This elongated tile in a light rose palette can create visually stunning effects on the walls of a kitchen or bathroom space. Its sleek shape can liven classic spaces with a touch of modern flair. Hexagon-inspired format lets your design remain timeless for many years to come. . Looking to add movement and visual interest to your walls? Upgrade from painted walls to a picket tile design that will instantly become a focal point in the room. Take your tile backsplash design to the next level by installing pickets in a vertical layout and using grout in a contrasting shade. . If your living space craves for an extra layer of interest, let these picket tiles shine as the star of your design by running it from floor to ceiling! A full-height statement wall will make your space appear taller and more spacious, in no time. Use it to create the illusion of height in a small shower, or to introduce a touch of pink color to your all-white kitchen. Whether you opt for a statement wall or accent tile project, this pink picket tile will transform your space with style and sophistication.
- Dimension: Tile: 2 x 10", Thickness: 7.94 mm, Sq ft per sheet: 0.12, Sheets per box: 44, Sq ft per box: 5.38
- Ceramic material with Matte finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.