Piquet 2 in. x 10 in. Matte White Ceramic Picket Wall and Floor Tile 5.38 sq. ft./case, 44PK

  • Mfr # APLALF88WHTA

  • Zoro # G311637909


product price:  $73.89
/pk 44, $1.68/ea

Key Features

Length
10 in
Width
2 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
2 in x 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLALF88WHTA
Zoro #
G311637909
UPC #
840175541317
Country of Origin
China

Dimensions

Length
10 in
Width
2 in
Thickness
0.31 in
Size
2 in x 10 in

Details

Color
Cotton White
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Picket
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
5.38

Description

With inspiration rooted in classic hexagon tiles, this picket fence tile is a trendy choice for your tile renovation projects. Named as picket tile because of their elongated shape, it creates visually appealing results on any wall or floor surface. Made with a stain-resistant ceramic finish, this tile is applicable for both commercial and residential interiors - be it a kitchen backsplash, shower wall, residential flooring or accent wall tile. This picket tile layout can elevate the space you're installing it to and give a slightly modern feel combined with a classic vibe. Choosing this geometric tile pattern for your interior updates can be a great way to ensure your design remains on-trend season after season. Vertical installations of this white tile is perfect for creating an illusion of height in small showers, hallways and kitchens. Like the idea of adding some pattern to your walls without overdoing it? A brightly colored picket tile backsplash can add just the right amount of personality to your kitchen or bathroom design. To balance the overall look in your room, pair this geometric tile with neutral colors in your cabinets or countertops. Interested in an eye-catching kitchen design? Let the striking pattern of this picket tile be your backsplash framed over the cooktop with tile trims to complete a truly custom look..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products