
Pistachio Green 0.6 in x 6 in Ceramic Glossy Pencil Liner Tile Trim 0.25 sqft/case, 10PK
Mfr # APLCMC88P10A
Zoro # G611319703
product price:Â $128.99
/pk 10, $12.90/ea
Free Shipping & Returns
Key Features
Length
6 in
Width
0.6 in
Thickness
0.31 in
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Shower Wall, Residential Floor and more
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLCMC88P10A
Zoro #
G611319703
UPC #
840175538362
Country of Origin
China
Dimensions
Length
6 in
Width
0.6 in
Thickness
0.31 in
Height
8 in
Details
Color
Pistachio Green
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Shower Wall, Residential Floor and more
Material
Ceramic
Shape
Pencil
Finish
Glossy, Matte
Application
Indoor
Coverage Area
0.25 sq. ft
Description
Looking for the finishing touch for your ceramic tile project? This pencil tile trim has got you covered! Its a beautiful transition where your tiles meet a wall, cabinet or ceiling - this way the exposed edges of your tile looks as beautiful as the rest. Providing a clean and sleek look, our white pencil trim is an artistic touch to interior tile installations - use it to frame a white stove backsplash, patterned shower niche, or mosaic accent design. The round edges of our pencil tile creates a smooth way for your tiles to end, and transition from one pattern or color to another. The light reflects beautifully off the pencil tiles shiny, smooth to-the-touch surface, enhancing a polished, clean look. Use our ceramic pencil tile to clean off the edges of a subway tile backsplash, cover the edges around a patterned shower niche or recess while giving your design a pop of elegance. Whichever design needs you may have, remember that a design finished with the right tile trim looks so much better!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.