Regalia 12x12 Ash Gray Porcelain Veining Wall and Floor Tile (13.56 sq ft/case), 14PK

  • Mfr # VEL88CEN1212A

  • Zoro # G621722197


product price:  $134.99
/pk 14, $9.64/ea
Free Shipping & Returns

Key Features

Thickness
9.65 mm
Finish
Matte
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Material
Porcelain
Length
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VEL88CEN1212A
Zoro #
G621722197
UPC #
198219534741
Country of Origin
Italy

Dimensions

Thickness
9.65 mm
Length
11.81 in
Width
11.81 in

Details

Finish
Matte
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Material
Porcelain
Color
Gray
Coverage Area
13.56 sq. ft
Shape
Marble-look Veining

Description

Embrace timeless sophistication with this stunning marble-look 12x12 porcelain tile, featuring delicate veins of crisp white elegantly traversing a soft, ash-Gray canvas. Crafted to mirror the classic beauty of natural marble, this porcelain tile offers homeowners, designers, and builders an effortlessly luxurious appearance without the demanding upkeep of real stone. Ideal for both floors and walls in kitchens, bathrooms, and living spaces, its polished finish enhances any room with brightness and depth. Beyond its captivating aesthetics, it promises remarkable durability and easy maintenance, making it perfect for busy homes or stylish commercial projects. Whether updating a backsplash or renovating an entire room, elevate your space with this versatile and affordable alternative to traditional marble.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.