
Cordova Avorio 24'' X 48'' 3D Matte Porcelain Paver Tile, 32PK
Mfr # ZOR-PT-0756P
Zoro # G011470561
original price:Â $4,044.99 , new price: $2,426.99 , 40 percent off
new price:Â $2,426.99
/pk 32, $75.84/ea
Item requires special delivery charges. A $720.00 per item surcharge will be applied.
Key Features
Length
48 in.
Width
24 in.
Thickness
0.78 in.
Size
24 in. x 48 in.
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-0756P
Zoro #
G011470561
UPC #
-
Country of Origin
Italy
Dimensions
Length
48 in.
Width
24 in.
Thickness
0.78 in.
Size
24 in. x 48 in.
Details
Material
Porcelain
Color
Avorio
Shape
Rectangle
Finish
Matte
Weight
72.70 lbs.
Application
Floor
Collection
Cordova
Description
Step into luxurious outdoor sanctuaries with Cordova Avorio Pavers, effortlessly merging artistic finesse and cutting-edge 3D technology to encapsulate the everlasting charm of travertine-inspired porcelain. Crafted with meticulous precision in Italy, these porcelain pavers unveil a mesmerizing dance of matte and glossy finishes, enhancing cool white shades adorned with natural stone veins. The generously sized 24'' x 48'' tiles revolutionize outdoor aesthetics, providing versatility in installation-whether together or separate-for driveways, patios, pool surrounds, and more. Expanding beyond the outdoor realm, the intricate design seamlessly continues with matching pool copings, ensuring a smooth transition between your outdoor spaces. Indoors, the elegance endures with complementary tiles. Cordova Avorio Pavers redefine the spectrum of possibilities, effortlessly merging the timeless allure of travertine with contemporary porcelain innovation, delivering sophistication and durability to enhance your outdoor retreats with unmatched style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.