0.6x12 in. Glossy Turquoise Blue Porcelain Bullnose Trim Wall and Floor Tile 0.5 sq ft/case, 10PK
- Mfr # UMB88AQBULA
- Zoro # G915830164
Key Features
Specifications
Details
- MFR #
- UMB88AQBULA
- Zoro #
- G915830164
- UPC #
- 840175594085
- Country of Origin
- Spain
- Finish
- Glossy
- Color
- Turquoise Blue
- Shape
- Pencils
- Material
- Porcelain
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- Application
- Indoor/Outdoor
Dimensions
- Length
- 11.8 in
- Width
- 0.6 in
- Thickness
- 0.38 in
Description
This rich turquoise-blue bullnose trim captures the calming essence of coastal living, with its refreshing ocean-inspired color and glossy finish that enhances light beautifully. The elongated 0.6x11.8"""" shape adds sleek, modern edges, making it an ideal choice for finishing touches on shower walls, backsplashes, and even light or high-traffic floors. Its slight tonal variation lends a handcrafted, artisanal feel that creates subtle depth and character in every installation. Pair this tile with crisp white subway tiles for a bright, timeless coastal aesthetic or mix it with deeper blue tones to evoke the layered beauty of the ocean. For those drawn to earthy contrasts, combine it with terracotta or warm beige tiles for a Mediterranean-inspired look that feels both natural and inviting. It’s also perfect for nature-inspired palettes when paired with lush green tones, creating a serene, outdoorsy vibe. This bullnose trim isn’t just about style—it’s built to last. Its porcelain construction makes it durable enough for high-traffic floors, steam rooms, pool and commercial walls, while its heat resistance up to 150F ensures it performs in more demanding environments. Whether you’re designing a spa-like bathroom, a modern kitchen, or an elegant entryway, this tile is the perfect finishing touch, seamlessly blending function with effortless beauty.
- Tile Dimension: 0.6 x 11.8 in., thickness: 9.53 mm, sq ft per sheet: 0.05, sheets per box: 10, sq ft per box: 0.5
- Porcelain material with Glossy finish
- Recommended Usage: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.