Regalia 12x12 in. Ash Gray Matte Gres Porcelain Uniform Square Mosaic Tile (5.82 sq ft/case) 6PK

  • Mfr # APVEL88CENMOS22

  • Zoro # G922811200


product price: $142.99
/pk 6, $23.83/ea
Free Shipping & Returns

Key Features

Shape
Square
Material
Porcelain
Style
Uniform Square
Coverage Area
5.82 Sq. ft/ Carton
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APVEL88CENMOS22
Zoro #
G922811200
UPC #
199793001469
Country of Origin
Italy

Dimensions

Width
12 in
Length
12 in
Size
12 in x 12 in

Details

Shape
Square
Material
Porcelain
Style
Uniform Square
Coverage Area
5.82 Sq. ft/ Carton
Color
Ash Gray
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Finish
Matte

Description

Regalia 12x12 in. Ash Gray Matte Gres Porcelain Uniform Square Mosaic Wall and Floor Tile (5.82 sq ft/case, 6-Pack). The Ash Gray 2x2 Mosaic Tile delivers quiet depth with its soft charcoal base veined in delicate ivory streaks. The look feels both grounded and sophisticated, like weathered stone polished by time. Made from gres porcelain, it offers lasting strength, slip resistance, and a smooth matte surface that keeps spaces feeling balanced and modern. Each mesh-mounted sheet installs cleanly, making it easy to bring this natural stone aesthetic into bathrooms, shower floors, kitchen backsplashes, or spa-inspired interiors. Its neutral tone pairs effortlessly with both warm and cool palettes, whether set against bright marble or dark wood cabinetry, Ash Gray brings calm texture and timeless style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.