
Regalia 12x12 in. Rosso Levanto Matte Gres Porcelain Uniform Square Mosaic Tile, 6PK
Mfr # APVEL88ROSMOS22
Zoro # G822810181
product price: $158.99
/pk 6, $26.50/ea
Free Shipping & Returns
Key Features
Material
Marble
Style
Uniform Square
Size
12 in x 12 in
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APVEL88ROSMOS22
Zoro #
G822810181
UPC #
199793001575
Country of Origin
Italy
Dimensions
Size
12 in x 12 in
Width
12 in
Length
12 in
Details
Material
Marble
Style
Uniform Square
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Shape
Square
Finish
Matte
Color
Rosso Levanto
Coverage Area
5.82 Sq. ft/ Carton
Description
Regalia 12x12 in. Rosso Levanto Matte Gres Porcelain Uniform Square Mosaic Wall and Floor Tile (5.82 sq ft/case, 6-Pack). The Rosso Levanto 2x2 Mosaic Tile brings warmth and drama in equal measure. Its deep reddish-brown base is streaked with fine white and ivory veins, echoing the elegance of natural marble. Crafted from gres porcelain, it combines luxurious looks with lasting strength; resistant to stains, frost, and daily wear while maintaining a smooth matte finish that feels organic and grounded. Each mesh-mounted sheet installs effortlessly, aligning into a seamless pattern that complements both traditional and modern spaces. Ideal for bathroom walls, shower floors, fireplaces, kitchen backsplashes, and even pool areas, it creates a bold statement without overpowering the space. Whether used as an accent or across full surfaces, Rosso Levanto infuses every setting with warmth, depth, and timeless character. Its rich tone pairs beautifully with brushed gold fixtures, neutral cabinetry, and soft lighting for an elevated, designer finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.