Aureole 8.66 in. x 9.84 in. Matte Oak wash and Gray Porcelain Hexagon Wall and Floor Tile (8.07 sq ft/case) - 18 Sheets
- Mfr # ENC88HAYGRSA
- Zoro # G814562074
Key Features
Specifications
Details
- MFR #
- ENC88HAYGRSA
- Zoro #
- G814562074
- UPC #
- 840175591671
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Oak wash and Gray
- Style
- Wall and Floor Tile; Small Format; Unglazed
- Tile Use
- Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Countertop; Outdoor; Entryway; Patio; Floor; Wall; Residential/Commercial
- Shape
- Hexagon
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 8.07
Dimensions
- Length
- 9.84 in
- Width
- 8.66 in
- Thickness
- 7.94 in
- Size
- 8.66 x 9.84
- Height
- 7.94
Description
A natural wood-grained center framed by a concrete gray border along with wood-look rims on three sides is our 9 X 10 hexagonal tile. The blend of wood and stone elements in porcelain material brings durability, style, warmth, and modernity to your space after installation. Spice up your kitchen floor, restaurant, cafe, or boutique, with a contemporary yet cozy feel. The versatile matte finish ensures stability, durability, and stylishness, being easy to maintain in low and high-traffic areas. Its unique hexagonal shape enables closer placement of tiles, resulting in smooth transitions that enhance overall elegance of any environment. Add a touch of unrefined charm to your interiors with our hex tile that creates an organic feel. Be it a stone look a wood look or a combination of both, you get it all when going for this porcelain matte tiles. From simple to elegant or subtle to sensational, our 24-faced, V2 variation hex tiles add up to the decorative element of any space except pools.
- Tile Dimension: 8.66 x 9.84 in., thickness: 7.94 mm, sq ft per sheet: 0.45, sheets per box: 18, sq ft per box: 8.07
- Porcelain material with Matte finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 subtle variation with 24 distinct porcelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.