
Regalia 12x12 in. Smoke Blue Matte Gres Porcelain Uniform Square Mosaic Tile (5.82 sq ft/case) 6PK
Mfr # APVEL88BLUMOS22
Zoro # G222811160
product price: $158.99
/pk 6, $26.50/ea
Free Shipping & Returns
Key Features
Finish
Matte
Width
12 in
Length
12 in
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Style
Uniform Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APVEL88BLUMOS22
Zoro #
G222811160
UPC #
199793001421
Country of Origin
Italy
Dimensions
Width
12 in
Length
12 in
Size
12 in x 12 in
Details
Finish
Matte
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Style
Uniform Square
Coverage Area
5.82 Sq. ft/ Carton
Color
Smoke Blue
Material
Glass
Shape
Square
Description
Regalia 12x12 in. Smoke Blue Matte Gres Porcelain Uniform Square Mosaic Wall and Floor Tile (5.82 sq ft/case, 6-Pack). The Smoke Blue 2x2 Mosaic Tile captures the serene balance between water and stone. Its cool smoke-blue base carries subtle gray undertones and soft veining that move like clouds across a calm sky. Crafted from gres porcelain, it’s built for lasting strength while keeping a smooth, matte surface that feels quietly elegant underfoot. Each mesh-mounted sheet makes installation effortless, giving perfect alignment and clean grout lines that highlight the tile’s rhythmic pattern. Ideal for bathroom floors, shower walls, spa areas, pools, and kitchen backsplashes, this mosaic brings a touch of tranquility anywhere it’s used. Whether paired with white marble, warm wood, or metallic accents, it adds a grounded sophistication that works across coastal, modern, and transitional interiors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.